1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI

  • Mfr # PW7202

  • Zoro # G204392601


product price:  $22.99
/ea

Key Features

Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW7202
Zoro #
G204392601
UPC #
99461689961
Country of Origin
China

Details

Color
Black
Material
PVC

Description

Interstate Pneumatics PW7202 1/4" x 25 ft PVC Black High Pressure Hose. It is compatible with pressure washers with a 3200 PSI rating on a maximum. This 25-foot replacement hose can connect to any standard M22 thread connector. It is 1/4" inch in diameter and perfect for residential use. PVC makes it highly resistant to kinks and weather and it is also non marring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.