Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in 50 ft Yellow Hybrid Polymer Hose 1/4in NPT

  • Mfr # HH14-050

  • Zoro # G912379864


product price: $28.85
/ea

Key Features

Pneumatic Hose Inside Dia
1/4 in.
Hose Media
Hybrid Polymer (PVC/Rubber Blend)
Includes
1/4" MNPT Solid Brass End Fittings
Material
Hybrid Polymer
Fittings
1/4 in NPT Solid Brass Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH14-050
Zoro #
G912379864
UPC #
-
Country of Origin
China

Dimensions

Pneumatic Hose Length
50 ft.

Details

Pneumatic Hose Inside Dia
1/4 in.
Hose Media
Hybrid Polymer (PVC/Rubber Blend)
Includes
1/4" MNPT Solid Brass End Fittings
Material
Hybrid Polymer
Fittings
1/4 in NPT Solid Brass Fittings
Hose Ends
1/4" Solid Brass MNPT
Working Pressure (PSI)
300 PSI
Max. Temp. (F)
-40 To 150 Degrees (All Weather Flexibility)
Color
Yellow

Description

The Interstate Pneumatics HH14-050 1/4in x 50 FT Hybrid Poly Air Hose has been manufactured with a unique rubber and PVC blend for lightweight handling and professional performance. Integrated bend restrictors eliminate kinking and tangling, seamless airflow and increase hose life. Its smooth, non-marring construction safeguards delicate surfaces while the vibrant color enhances safety even in dimly lit environments. With exceptional all-weather flexibility, this hose is a dependable choice for professionals.


  • Hybrid polymer blend produces lighter than rubber and more flexible than PVC hose.
  • 1⁄4 Inch x 50 Ft. hybrid hose lays flat and will not kink under pressure.
  • Integrated bend restrictors eliminate kinking and tangling, guaranteeing seamless airflow and increase hose life.
  • Lightweight and twist resistant, lies flat for easy handling.
  • Exceptional all-weather flexibility, even in cold weather (-40 To 150 Degrees).
  • A smooth non-marring outer design prevents damage to surfaces.
  • Equipped with 1⁄4 inch NPT solid brass fittings for easy set up.
  • Hose Material: Polymer (Rubber/PVC Blend) | Hose Length: 50 FT | Hose I.D.: 1⁄4 Inch
  • Fittings: 1⁄4 Inch NPT Solid Brass Fittings | Working Pressure: 300 PSI | Temperature: -40 To 150 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.