200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge

  • Mfr # G2101-200

  • Zoro # G004388477


product price:  $10.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2101-200
Zoro #
G004388477
UPC #
791674001751
Country of Origin
China

Description

Interstate Pneumatics G2101-200 Pressure Gauge 200 PSI 1 -1/2" Diameter 1/8" NPT Rear Mount.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 1 -1/2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.