3/4 Inch GHT (1F) x 3/4 Inch GHT (2M) Y-Connector - Filling Brass, PK 50

  • Mfr # FGF01Y-50K

  • Zoro # G405373157


product price:  $333.99
/pk 50, $6.68/ea
Free Shipping & Returns

Key Features

Fitting Size
3/4" GHT (1F) x 3/4" GHT (2M)
Fitting Connection Type
GHT x GHT
Color
Golden
Temp. Range
-65 to 250°F
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGF01Y-50K
Zoro #
G405373157
UPC #
791674001010
Country of Origin
China

Dimensions

Fitting Size
3/4" GHT (1F) x 3/4" GHT (2M)

Details

Fitting Connection Type
GHT x GHT
Item
Y-Connector
Color
Golden
Temp. Range
-65 to 250°F
Material
Brass

Description

Interstate Pneumatics FGF01Y 3/4" GHT (1F) x 3/4" GHT (2M) Solid Brass Y-Splitter Twin Outlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.