Shop INTERSTATE PNEUMATICS
See all product information
3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 50
Mfr # FGM0112-50K
Zoro # G605379003
product price:Â $199.99
/pk 50, $4.00/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT Male x 3/4" MNPT
Fitting Connection Type
GHT x NPT
Material
Brass
Color
Golden
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGM0112-50K
Zoro #
G605379003
UPC #
791674001287
Country of Origin
China
Dimensions
Fitting Size
3/4" GHT Male x 3/4" MNPT
Details
Fitting Connection Type
GHT x NPT
Item
Hose Fitting
Material
Brass
Color
Golden
Description
Interstate Pneumatics FGM0112 3/4" GHT Male x 1/2" Male NPT Hose Fitting. Interstate Pneumatics Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls provide professional level strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.