3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 50

  • Mfr # FGM310-50K

  • Zoro # G905379239


product price:  $182.99
/pk 50, $3.66/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
3/4" GHT Male x 5/8" Barb
Barb Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGM310-50K
Zoro #
G905379239
UPC #
791674001232
Country of Origin
China

Dimensions

Barb Size
5/8 in

Details

Item
Barb Hose Fitting
Fitting Material
Brass
Fitting Connection Type
3/4" GHT Male x 5/8" Barb

Description

Interstate Pneumatics FGM310 3/4" GHT Male x 5/8" Barb Hose Fitting. Interstate Pneumatics Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls provide professional level strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.