3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color), PK 6

  • Mfr # CA661Z-D6

  • Zoro # G205378697


product price:  $56.59
/pk 6, $9.43/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Seal Material
Buna-N (Nitrile)
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA661Z-D6
Zoro #
G205378697
UPC #
791674018407
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Automotive (True-flate)
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS - CA661Z-D6 is an automotive coupler designed as a quick-connect hose fitting that Enables hand-actuated quick-connect coupling without the need for tools between air or fluid hoses and mating plugs or nipples. It employs a ball-lock mechanism Compatible with True-Flate Automotive style couplers/plugs when used with corresponding True-Flate Automotive interchange components to create Seals when properly connected using the ball-lock mechanism (see connection and compatibility notes). Constructed primarily from steel with stainless steel bearings, this coupler is Rated for use with air and compatible fluids when used within the specified temperature range of -40°F to 212°F.

Key Features:

  • Body size: 3/8” matching typical quick connect air coupling dimensions.
  • Connection type: Coupler x 3/8" MNPT thread for secure hose fitting.
  • Seal material: Buna-N (Nitrile) for pressure and fluid containment.
  • Bearing material: Stainless Steel for corrosion and wear resistance.
  • Includes stainless steel spring to facilitate operation of the coupling mechanism when installed and connected properly.
  • Color: Silver finish.
  • Type: Automotive (True-flate) coupling style compatible with corresponding plugs/nipples.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.