3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 100
- Mfr # CPA680-100K
- Zoro # G105378803
product price:Â
$
446.99
/pk of 100, $4.47/ea
Free Shipping & Returns
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA680-100K
- Zoro #
- G105378803
- UPC #
- 791674010326
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2" FNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA680-100K is an automotive coupler plug designed as the male half of a quick-connect hose fitting system. Constructed from forged tool steel with a zinc-plated finish, this plug provides a connection to a compatible coupler using the specified quick-connect interface. It features a 3/8" body size and a 1/2" FNPT threaded connection, compatible with automotive Tru-Flate (True-Flate Automotive) type couplings.
Key Features:
- Material: Forged tool steel for the specified material and construction: forged tool steel.
- Finish: Zinc plated with a zinc-plated finish.
- Connection Type: Coupler x female NPT (FNPT) thread.
- Thread Size: 1/2" FNPT for hose or equipment attachment.
- Body Size: 3/8" nominal quick connect air coupling diameter.
- Type: Automotive (Tru-Flate) style plug compatible with matching couplers.
- Interchange Type: True-Flate Automotive standard for cross-compatibility.
- Color: Silver appearance from the zinc finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.