3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb

  • Mfr # CPA665

  • Zoro # G904388393


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA665
Zoro #
G904388393
UPC #
791674974505
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
3/8" Easy-Lock Barb
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

Interstate Pneumatics 3/8" Automotive Steel Coupler Plug x 3/8" Easy-Lock Barb series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.