3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 25

  • Mfr # CPA665-25K

  • Zoro # G005378583


product price:  $94.59
/pk 25, $3.78/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA665-25K
Zoro #
G005378583
UPC #
791674010265
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
3/8" Easy-Lock Barb
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA665-25K is an automotive coupler plug designed as the male half of a quick-connect hose fitting, made for pressurized connections in automotive air and fluid lines. Constructed from forged tool steel with a zinc-plated finish, this plug is Compatible with matching female couplers using the specified quick-connect coupler x barb interface. It features a 3/8" body size and a 3/8" easy-lock barb; intended for use with hoses having a 3/8" inner diameter (per specification). Using a coupler x barb connection type.

Key Features:

  • Material: Forged tool steel.
  • Finish: Zinc-plated finish.
  • Connection Type: Coupler x barb with a 3/8" easy-lock barb size.
  • Body Size: 3/8" compatible with standard quick connect air couplings.
  • Interchange Type: True-Flate Automotive standard for cross-compatibility.
  • Color: Black.
  • Type: Automotive (Tru-Flate).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.