3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 100
- Mfr # CPA661-100K
- Zoro # G405378572
Key Features
Specifications
Details
- MFR #
- CPA661-100K
- Zoro #
- G405378572
- UPC #
- 791674008149
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Description
The INTERSTATE PNEUMATICS CPA661-100K is an automotive coupler plug designed for quick-connect air fittings. It serves as the male half of a quick-connect hose fitting and is typically inserted into a matching female coupler to create a sealed, pressurized connection. Made from forged tool steel with a zinc-plated finish, this coupler plug is compatible with automotive air and fluid lines, enabling rapid connection and disconnection of tools and service equipment. It conforms to the True-Flate Automotive interchange standard and features a 3/8" body size and a 3/8" MNPT threaded connection type.
Key Features:
- Material: Forged Tool Steel for durable construction.
- Finish: Zinc Plated surface treatment.
- Connection Type: Coupler x 3/8" MNPT thread.
- Body Size: 3/8" nominal connection size.
- Interchange Type: True-Flate Automotive standard compatible.
- Type: Automotive (Tru-Flate) coupler plug design.
- Color: Black exterior.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.