3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT, PK 6

  • Mfr # CA681-D6

  • Zoro # G205378703


product price:  $52.49
/pk 6, $8.75/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA681-D6
Zoro #
G205378703
UPC #
791674019251
Country of Origin
China

Dimensions

Thread Size
1/2" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Black
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
Automotive

Description

The INTERSTATE PNEUMATICS CA681-D6 is a pneumatic/fluid quick-connect coupler for automotive air/fluid hose applications, designed as a quick-connect fitting for air or fluid hoses. It provides a tool-free connection between a hose and a mating plug or nipple, featuring a ball-lock mechanism for connection sealing under the specified operating conditions. Constructed primarily from steel with a zinc-plated finish, this coupler is rated for operation within the specified operating temperature range (-40°F to 212°F) and for use with hoses/fluids compatible with Buna-N (Nitrile) seals. It includes a stainless steel spring and utilizes Buna-N (Nitrile) seals. The product conforms to the True-Flate Automotive interchange standard with a 3/8" body size connection and a 1/2" MNPT thread size.

Key Features:

  • Material: Steel body with a zinc-plated coating.
  • Color: Black exterior finish.
  • Seal Material: Buna-N (Nitrile) for pressure sealing.
  • Bearing Material: Stainless Steel for moving parts.
  • Includes: Stainless Steel spring for mechanism operation.
  • Connection Type: Coupler x MNPT (1/2" MNPT thread size).
  • Body Size (quick connect air coupling): 3/8".
  • Operating Temperature Range: -40°F to 212°F.
  • Interchange Type: True-Flate Automotive standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.