3/8 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 100
- Mfr # CH660-100K
- Zoro # G305378412
Key Features
Specifications
Product Information
- MFR #
- CH660-100K
- Zoro #
- G305378412
- UPC #
- 791674009344
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" FNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Details
- Item
- Industrial Coupler
- Interchange Type
- Industrial
- Material
- Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver
- Temp. Range
- -40 Degrees to 212 Degrees F
- Type
- Industrial
- Bearing Material
- Stainless Steel
- Includes
- Stainless Steel Spring
Description
The INTERSTATE PNEUMATICS CH660-100K is an industrial coupler for compressed-air systems. It supports a quick-connect, tool-free coupler connection for compressed-air systems. It is configured for quick connection and disconnection. This coupler features a 3/8" body size and mates with compatible plugs using the industrial interchange standard. Its steel construction with zinc plating is rated for operation within a temperature range of -40°F to 212°F. The connection type includes a coupler to 3/8" FNPT threaded female fitting, suited for integration into threaded hose or pipe setups. It includes Buna-N (Nitrile) seals and stainless steel bearings.
Key Features:
- Material: Steel body with a zinc-plated finish
- Seal material: Buna-N (Nitrile) for effective sealing
- Bearing material: Stainless Steel for moving components
- Body size: 3/8"
- Thread size: 3/8" FNPT (female)
- Connection type: Coupler x FNPT
- Interchange type: Industrial standard
- Temperature range: -40°F to 212°F
- Includes: Stainless steel spring
- Color: Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.