Shop INTERSTATE PNEUMATICS

3/8 Inch Automotive Steel Coupler x 3/8 Inch Female NPT, PK 6

  • Mfr # CA660-D6
  • Zoro # G305378641

product price: 
$
59.39
/pk of 6, $9.90/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA660-D6
Zoro #
G305378641
UPC #
791674902607
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Stainless Steel
Type
Automotive (True-flate)
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CA660-D6 is an automotive coupler supports quick connection without requiring tools (tool-free operation as specified by the coupler’s quick-connect mechanism). It is compatible with True-Flate Automotive interchange type couplers/plugs within the specified interchange standard. This coupler is intended for connection in pneumatic tool, air compressor, and automotive fluid-line applications when used within the coupler’s specified operating conditions. Constructed primarily of steel with a zinc-plated finish, the coupler has a zinc-plated finish and is constructed with steel components (zinc-plated/coated surfaces as specified). Its operating temperature ranges from -40 to 212°F, rated for operation within -40 to 212°F.

Key Features:

  • Body size: 3/8" quick connect air coupling diameter.
  • Connection type: Coupler x 3/8" FNPT thread size.
  • Bearing material: stainless steel for sliding/rotating components.
  • Seal material: Buna-N (Nitrile) seal material.
  • Includes a stainless steel spring for the engaging/locking mechanism (spring is stainless steel; engagement and locking are per design).
  • Finish/coating: zinc plated surface to resist corrosion.
  • Color: Silver appearance for identification and standard use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.