Shop INTERSTATE PNEUMATICS
See all product information
Create Account
3/8 Inch Automotive Steel Coupler x 3/8 Inch Male NPT, PK 50
Mfr # CA661-50K
Zoro # G205378857
product price:Â
$
363.99
/pk of 50, $7.28/ea
Free Shipping & Returns
Key Features
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA661-50K
- Zoro #
- G205378857
- UPC #
- 791674008606
- Country of Origin
- China
Details
- Color
- Silver
Description
Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 3/8" Male NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov