3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 100

  • Mfr # CPH680-100K

  • Zoro # G905378478


product price:  $350.99
/pk 100, $3.51/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH680-100K
Zoro #
G905378478
UPC #
791674011019
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPH680-100K is an Industrial Coupler Plug configured as the male half of a quick-connect hose fitting for connecting air or fluid lines. It is compatible with couplers within the specified interchange class (Industrial: Hansen or Milton type). It is intended for rapid connection/disconnection as part of industrial quick-connect hose fittings. It is manufactured to the Industrial (Hansen or Milton type) interchange class dimensions and coupling style. It is made from forged tool steel and has a zinc-plated finish.

Key Features:

  • Thread size: 1/2" Female National Pipe Thread (FNPT).
  • Connection type: Coupler x FNPT configuration.
  • Material: Forged tool steel for strength and durability.
  • Finish: Zinc plated for corrosion resistance.
  • Interchange type: Industrial (Hansen or Milton type) for standardized compatibility.
  • Industrial coupler plug with 3/8" quick-connect body and 1/2" FNPT connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.