3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 25

  • Mfr # CPH680-25K

  • Zoro # G905378560


product price:  $105.99
/pk 25, $4.24/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH680-25K
Zoro #
G905378560
UPC #
791674010999
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH680-25K is an industrial coupler plug designed as the male half of a quick-connect hose fitting for use in compressed air or fluid systems. It supports repeated connection and disconnection when used with compatible industrial quick-connect couplers and mating fittings, forming a connection using compatible couplers and fittings in accordance with the specified system requirements. Constructed from forged tool steel with a zinc-plated finish, this coupler plug is manufactured to be compatible with industrial interchange standards (Hansen or Milton type) for the specified connection size and is sized for 3/8" quick connect air coupling bodies with a 1/2" FNPT thread connection type.

Key Features:

  • Body size: 3/8" quick connect air coupling
  • Thread size: 1/2" Female National Pipe Thread (FNPT)
  • Material: Forged tool steel
  • Finish: Zinc plated surface treatment
  • Connection type: Coupler x FNPT
  • Interchange standard: Industrial (Hansen or Milton type)
  • Color: Silver
  • Configured as a quick-connect coupler plug for rapid connection and disconnection with compatible couplers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.