3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT, PK 100

  • Mfr # CPH661-100K

  • Zoro # G205378871


product price:  $194.99
/pk 100, $1.95/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH661-100K
Zoro #
G205378871
UPC #
791674010920
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH661-100K is an industrial coupler plug. Made from forged tool steel, it is intended for use with quick-connect hose fitting systems to connect a hose to corresponding couplers with compatible sealing surfaces. The plug features a 3/8" body size and a 3/8" MNPT thread size for secure attachment. It is zinc plated and finished in a golden color, compatible with corresponding couplers that support the Hansen or Milton industrial interchange type.

Key Features:

  • Body size: 3/8"
  • Thread size: 3/8" MNPT (male national pipe thread)
  • Material: Forged tool steel
  • Finish: Zinc plated
  • Color: Golden
  • Connection type: Coupler x MNPT
  • Interchange type: Industrial (Hansen or Milton type)
  • Item type: Industrial Coupler Plug (male half of quick-connect fitting)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.