Industrial Coupler, 3/8 in Body Size, 1/2 in FNPT, Steel, Zinc Plated, Industrial Interchange

  • Mfr # CH680-100K

  • Zoro # G805378677


product price:  $865.99
/pk 100, $8.66/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH680-100K
Zoro #
G805378677
UPC #
791674019305
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Type
Industrial
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS CH680-100K is an industrial coupler designed as the female half of a quick-connect fitting system for fluids, gases, or compressed air. It is configured for manual (tool-free) connection and disconnection with a matching plug. It is suitable for use in industrial fluid/gas/compressed-air quick-connect systems within the stated pressure and temperature limits. The coupling has a 3/8" body size and features a 1/2" FNPT threaded connection, making it compatible with standard industrial setups that use similar fittings.

Key Features:

  • Material: Steel body with stainless steel bearing components.
  • Finish: Zinc plated surface for corrosion resistance.
  • Seal Material: Buna-N (Nitrile) for fluid and pressure sealing.
  • Includes: Stainless steel spring for locking mechanism.
  • Interchange Type: Industrial standard for compatibility with corresponding plugs.
  • Temperature Range: is rated for operation within -40°F to 212°F.
  • Color: Silver finish visible on the coupler body.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.