3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 50
- Mfr # CH680-50K
- Zoro # G305378665
product price:
$
510.99
/pk of 50, $10.22/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH680-50K
- Zoro #
- G305378665
- UPC #
- 791674019343
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2" FNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Details
- Item
- Industrial Coupler
- Interchange Type
- Industrial
- Material
- Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver
- Temp. Range
- -40 Degrees to 212 Degrees F
- Type
- Industrial
- Bearing Material
- Stainless Steel
- Includes
- Stainless Steel Spring
Description
The INTERSTATE PNEUMATICS - CH680-50K is an industrial coupler designed as the female half of a quick-connect hose fitting. It is intended to form a sealed connection when installed and used within the specified operating conditions, and enables quick connection and disconnection without requiring additional tools. Constructed primarily from steel with a zinc-plated finish, it features a 3/8" body size quick connect air coupling and a 1/2" FNPT threaded connection.
Key Features:
- Material: Steel body with zinc-plated coating for surface protection
- Seal Material: Buna-N (Nitrile) seals for pressure sealing
- Bearing Material: Stainless steel components for bearing parts
- Connection Type: Coupler x FNPT with a 1/2" FNPT thread size
- Temperature Range: Is rated for operation between -40°F and 212°F
- Includes: Stainless steel spring
- Interchange Type: Industrial standard compatibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.