Industrial Coupler, 3/8 in Body Size, 1/2 in MNPT, Steel, Zinc Plated

  • Mfr # CH681-D6

  • Zoro # G805378868


product price:  $61.15
/pk 6, $10.19/ea

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH681-D6
Zoro #
G805378868
UPC #
791674019213
Country of Origin
China

Dimensions

Thread Size
1/2" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Type
Industrial
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS CH681-D6 is is the female component of a quick-connect coupler system. It is intended to form a sealed connection when mated with a compatible plug and used within the specified pressure and temperature ranges. Constructed primarily of steel, this coupler features a zinc-plated finish and stainless steel bearings with a stainless steel spring included. It utilizes a 1/2" MNPT threaded male connection and has a quick-connect air coupling body size of 3/8". The coupler's Buna-N (Nitrile) seal material has a stated operating temperature range of -40°F to 212°F.

Key Features:

  • Body size: 3/8" quick connect air coupling
  • Thread size: 1/2" MNPT male connection
  • Material: Steel body with zinc-plated finish
  • Bearing material: Stainless steel
  • Seal material: Buna-N (Nitrile)
  • Includes: Stainless steel spring
  • Temperature range: -40°F to 212°F
  • Connection type: Coupler x MNPT
  • Interchange type: Industrial
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.