Automotive Recapper Coupler Plug, Automotive, 1/4 in FPT, 50 mm Length, PK6
- Mfr # CPA4VT2L-D6
- Zoro # G005378507
Key Features
Specifications
Details
- MFR #
- CPA4VT2L-D6
- Zoro #
- G005378507
- UPC #
- 791674017677
- Country of Origin
- China
- Item
- Automotive Recapper Coupler Plug
- Interchange Type
- Automotive
- Color
- Silver
Dimensions
- Thread Size
- 1/4" FPT
Description
The INTERSTATE PNEUMATICS CPA4VT2L-D6 is an automotive recapper coupler plug meant for connection to compatible quick-disconnect couplers used on tire recapping equipment. is intended to seal pneumatic lines during disconnection of compatible hoses/tools for use in minimizing leakage during disconnection of compatible hoses/tools (air loss may occur depending on system conditions). for reconnection to compatible quick-disconnect couplers in pneumatic systems. The product features a silver plated metal finish and is compatible with automotive-style interchange quick-connect couplers (per stated interchange/type compatibility).
Key Features:
- Interchange Type: Automotive, matching quick-connect couplers for tire recapping applications.
- Thread Size: 1/4" Female Pipe Thread (FPT) for connection compatibility.
- Item Type: Automotive Recapper Coupler Plug used to seal pneumatic lines.
- Color: silver plated metal construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.