Industrial Swivel Plug, 3/8 in Body, 3/8 in MNPT, Steel, Zinc Plated, Industrial Type, PK25

  • Mfr # CPHS661-25K

  • Zoro # G905379260


product price:  $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Swivel x Male NPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPHS661-25K
Zoro #
G905379260
UPC #
791674011170
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Swivel Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Swivel x Male NPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPHS661-25K is an industrial swivel plug designed as the male half of a quick-connect coupling system. It mates with a compatible coupler to form a sealed, quick-disconnect connection. Constructed from forged tool steel with a zinc-plated finish, it is rated for use in industrial pneumatic, hydraulic, and fluid-transfer applications within the specified pressure rating (insert manufacturer pressure rating if available).

Key Features:

  • Body Size: 3/8"
  • Connection Type: Swivel x Male NPT
  • Thread Size: 3/8" MNPT
  • Material: Forged Tool Steel
  • Finish/Coating: Zinc Plated
  • Color: Golden
  • Interchange Type: Industrial
  • Type: Industrial (Hansen or Milton type)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.