3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT, PK 6

  • Mfr # CG661-D6

  • Zoro # G905378447


product price:  $56.59
/pk 6, $9.43/ea

Key Features

Interchange Type
Universal
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG661-D6
Zoro #
G905378447
UPC #
791674942856
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Universal Coupler
Interchange Type
Universal
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
Universal

Description

The INTERSTATE PNEUMATICS - CG661-D6 is a quick-connect female fitting compatible with standard male plugs or nipples of the specified connection sizes. The quick-connect interface enables connection and disconnection of hoses and tools without threading. Constructed primarily of steel with a zinc-plated finish and stainless steel bearing components, it includes a stainless steel spring and uses Buna-N (Nitrile) seals. The coupler operates within a temperature range of -40°F to 212°F and has a body size of 3/8" and a 3/8" MNPT threaded connection.

Key Features:

  • Interchange type compatible with standard plugs and nipples of the specified sizes.
  • Body size: 3/8" quick connect air coupling diameter.
  • Connection type: Coupler with 3/8" MNPT threaded connection.
  • Material: Steel body with stainless steel bearing components for moving parts.
  • Finish/coating: Zinc plated for surface protection.
  • Seal material: Buna-N (Nitrile) for sealing elements.
  • Includes stainless steel spring to maintain coupling engagement.
  • Operating temperature range from -40°F to 212°F.
  • Product color: Silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.