Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch x 1/4 Inch MPT Auto Steel Coupler Reducer - Silver, PK 6

  • Mfr # CA641Z-D6

  • Zoro # G705378753


product price: $50.29
/pk 6, $8.38/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
MPT x MPT
Seal Material
Buna-N (Nitrile)
Thread Size
3/8" x 1/4" MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA641Z-D6
Zoro #
G705378753
UPC #
791674018162
Country of Origin
China

Dimensions

Thread Size
3/8" x 1/4" MPT

Details

Item
Automotive Coupler Reducer
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
MPT x MPT
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Automotive (True-flate)
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

Interstate Pneumatics CA641Z 3/8 Inch x 1/4 Inch MPT Auto Steel Coupler Reducer - Silver. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.