5/8 Inch Wide Stainless Steel Preformed Band Clamp for 1 Inch Hose, PK 50

  • Mfr # H719-9-50K

  • Zoro # G705378968


product price:  $77.75
/pk 50, $1.56/ea

Key Features

Material of Construction
Stainless Steel
Band Material
Stainless Steel
Width (In.)
5/8"
Max. Clamp Dia. (In.)
1 In
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H719-9-50K
Zoro #
G705378968
UPC #
791674004059
Country of Origin
China

Dimensions

Width (In.)
5/8"
Max. Clamp Dia. (In.)
1 In

Details

Material of Construction
Stainless Steel
Item
Band Clamp
Band Material
Stainless Steel
Color
Beige

Description

Interstate Pneumatics 5/8" Wide Stainless Steel Preformed Band Clamp for 1" Hose. Comes in pack of 25.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.