58 Wide Stainless Steel Preformed Band Clamp for 34 Hose, 25PK

  • Mfr # H719-25K

  • Zoro # G107144697


product price:  $39.15
/pk 25, $1.57/ea

Key Features

Band Material
Stainless Steel
Width (In.)
5/8"
Max. Clamp Dia. (In.)
3/4 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H719-25K
Zoro #
G107144697
UPC #
99461691674
Country of Origin
China

Dimensions

Width (In.)
5/8"
Max. Clamp Dia. (In.)
3/4 In

Details

Item
Band Clamp
Band Material
Stainless Steel

Description

Interstate Pneumatics 5/8" Wide Stainless Steel Preformed Band Clamp for 3/4" Hose. Comes in pack of 25.


  • Hose O.D. : 3/4"
  • Band width: 5/8"
  • Material: Stainless Steel
  • Pack Quantity: 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.