Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit

  • Mfr # FPM44S-KH4

  • Zoro # G904388805


product price: $23.45
/ea

Key Features

Basic Fitting Material
Aluminum/Steel
Material
Aluminum / Steel
Specific Fitting Shape
Rectangle
Color
Blue / Golden
Features
Pre-assembled ready to go; These are professional grade couplers, designed for long life and problem free performance; The steel plug is heat treated and recommended for heavy use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM44S-KH4
Zoro #
G904388805
UPC #
99461688308
Country of Origin
China

Details

Item
Manifold
Basic Fitting Material
Aluminum/Steel
Material
Aluminum / Steel
Specific Fitting Shape
Rectangle
Color
Blue / Golden
Features
Pre-assembled ready to go; These are professional grade couplers, designed for long life and problem free performance; The steel plug is heat treated and recommended for heavy use
Includes
(4) 1/4" Steel Industrial Couplers (CH441); (1) 1/4" Steel Industrial Plug (CPH441); (1) Aluminum Rectangular Style Manifold (FPM44S)

Description

Manifold Kit has an Aluminum Rectangular style manifold with One (1) Inlet of 1/4" FPT and Four (4) outlets of 1/4" FPT sizes. Also includes Four (4) 1/4" Steel Industrial Couplers & One (1) 1/4" Steel Industrial Plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.