Automotive Coupler Plug, True-Flate, 1/4 in Body, 1/4 in MNPT, Steel, Black, Pack of 25
- Mfr # CPA441-25K
- Zoro # G005378859
Key Features
Specifications
Details
- MFR #
- CPA441-25K
- Zoro #
- G005378859
- UPC #
- 791674001805
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA441-25K is an automotive coupler plug designed as the male half of a quick-connect fitting for air and fluid lines (as specified for the product). Constructed from forged tool steel with a zinc-plated finish, it is used to connect compatible air/fluid couplers and fittings to form a connected joint. This plug features a 1/4" nominal quick-connect body size and a 1/4" MNPT threaded connection, compatible with fittings that meet the True-Flate Automotive interchange standard (per that standard’s requirements).
Key Features:
- Type: Automotive (Tru-Flate) coupler plug
- Material: Forged tool steel construction
- Finish: Zinc plated with zinc-plated finish
- Connection type: Coupler x 1/4" MNPT threads (male)
- Nominal body size: 1/4" quick connect air coupling
- Interchange type: True-Flate Automotive standard
- Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.