Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Automotive Coupler, 6 PK

  • Mfr # CA445B-D6

  • Zoro # G105373358


product price: $44.65
/pk 6, $7.44/ea

Key Features

Pipe Fitting Material
Brass
Type
Automotive (True-flate)
Barb Size
1/4 in
Seal Material
Buna-N (Nitrile)
Size (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA445B-D6
Zoro #
G105373358
UPC #
791674902263
Country of Origin
China

Dimensions

Barb Size
1/4 in
Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Automotive Coupler
Type
Automotive (True-flate)
Seal Material
Buna-N (Nitrile)
Temp. Range
-40 to 212°F
Color
Golden
Features
Brass body to prevent corrosion; Interchangeable with other Automotive (True-Flate) couplers; Check Valve
Connection
1/4" Easy-Lock
Max. Pressure
300 psi

Description

Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 1/4 Inch Easy-Lock. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.