Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Automotive Coupler, 6 PK

  • Mfr # CA460B-D6

  • Zoro # G505373361


product price: $46.65
/pk 6, $7.77/ea

Key Features

Pipe Fitting Material
Brass
Connection
3/8" FNPT
Color
Golden
Type
Automotive (True-flate)
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA460B-D6
Zoro #
G505373361
UPC #
791674309174
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Automotive Coupler
Connection
3/8" FNPT
Color
Golden
Type
Automotive (True-flate)
Seal Material
Buna-N (Nitrile)
Temp. Range
-40 to 212°F
Max. Pressure
300 psi
Features
Brass body to prevent corrosion; Interchangeable with other Automotive (True-Flate) couplers; Check Valve

Description

Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.