Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Branch Tee Fitting, 6 PK

  • Mfr # FP44TB-D6

  • Zoro # G505373415


product price: $36.59
/pk 6, $6.10/ea

Key Features

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Connection
1/4" FNPT
Max. Pressure
250 psi
Thread
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP44TB-D6
Zoro #
G505373415
UPC #
99461693166
Country of Origin
China

Details

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Item
Branch Tee Fitting
Connection
1/4" FNPT
Max. Pressure
250 psi
Thread
1/4" FNPT
Color
Golden
Temp. Range
-65 to 250°F
Standards
ASME, SAE, NPT

Description

Interstate Pneumatics Brass Tee fitting features quick-connect and is typically used for multiprocessor liquid cooling installations. They make long-lasting, safe and secure joints without the need for flames or flux on site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.