Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Coupler Plug, 100 PK

  • Mfr # CPNV660B-100K

  • Zoro # G405373218


product price: $325.99
/pk 100, $3.26/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Max. Pressure
2700 psi
Max. Temp.
300°F
Straight-Through/Shut-Off
Straight-Through
Size (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPNV660B-100K
Zoro #
G405373218
UPC #
791674011422
Country of Origin
China

Dimensions

Size (In.)
3/8 in

Details

Pipe Fitting Material
Brass
Item
Coupler Plug
Max. Pressure
2700 psi
Max. Temp.
300°F
Straight-Through/Shut-Off
Straight-Through
Connection
3/8" FNPT
Features
Corrosion and rust resistant; Zero leakage
Color
Golden

Description

These plugs are interchangeable with the Straight Through Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications. These plugs have no valves. Smooth straight-thru bore allows maximum flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.