Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Coupler Plug, 6 PK

  • Mfr # CPNV440B-D6

  • Zoro # G405373096


product price: $18.65
/pk 6, $3.11/ea

Key Features

Pipe Fitting Material
Brass
Features
Corrosion and rust resistant; Zero leakage
Color
Golden
Straight-Through/Shut-Off
Straight-Through
Max. Temp.
300°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPNV440B-D6
Zoro #
G405373096
UPC #
791674301967
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Coupler Plug
Features
Corrosion and rust resistant; Zero leakage
Color
Golden
Straight-Through/Shut-Off
Straight-Through
Max. Temp.
300°F
Max. Pressure
5200 psi
Connection
1/4" FNPT

Description

The Interstate Pneumatics Straight Through series plugs are plated steel with hardened wear points. These plugs are interchangeable with the Straight Through Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications. These plugs have no valves. Smooth straight-thru bore allows maximum flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.