Zoro Homepage

Brass Coupling Adapter, 6 PK

  • Mfr # FPC990-D6

  • Zoro # G305373004


product price: $36.99
/pk 6, $6.17/ea

Key Features

Pipe Fitting Material
Brass
Thread
3/4" x 3/4" FNPT
Standards
ASME, SAE, NPT
Temp. Range
-65 to 250°F
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC990-D6
Zoro #
G305373004
UPC #
099461693869
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Coupling Adapter
Thread
3/4" x 3/4" FNPT
Standards
ASME, SAE, NPT
Temp. Range
-65 to 250°F
Max. Pressure
250 psi
Color
Golden

Description

Interstate Pnewmatics FPC990 Brass Female Coupling Adapter 3/4" X 3/4" NPT Female. This professional contractor / professional grade fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.