Zoro Homepage

Brass Cross Fitting - 1/2 Inch NPT (x4), PK 50

  • Mfr # FP88X-50K

  • Zoro # G405373188


product price: $640.99
/pk 50, $12.82/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
1/2" FNPT
Material - Pipe
Brass
Standards
ASME, SAE, NPT
Pressure (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP88X-50K
Zoro #
G405373188
UPC #
791674014911
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/2 in

Details

Pipe Connection Type
1/2" FNPT
Material - Pipe
Brass
Item
Cross Fitting
Standards
ASME, SAE, NPT
Pressure (PSI)
250 psi
Temp. Range
-65 to 250°F

Description

A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.