Zoro Homepage

Brass Cross Fitting, 6 PK

  • Mfr # FP66X-D6

  • Zoro # G305373028


product price: $57.89
/pk 6, $9.65/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Thread
3/8" FNPT
Standards
ASME, SAE, NPT
Temp. Range
-65 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP66X-D6
Zoro #
G305373028
UPC #
791674309192
Country of Origin
China

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Cross Fitting
Thread
3/8" FNPT
Standards
ASME, SAE, NPT
Temp. Range
-65 to 250°F
Color
Golden
Max. Pressure
250 psi
Connection
3/8" NPT

Description

A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.