Zoro Homepage

Brass Headless Plug, 25 PK

  • Mfr # FPP22B-25K

  • Zoro # G805373146


product price: $34.45
/pk 25, $1.38/ea

Key Features

Pipe Fitting Material
Brass
Max. Pressure
250 psi
Thread
1/8" MNPT
Standards
ASME, SAE, NPT
Connection
1/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPP22B-25K
Zoro #
G805373146
UPC #
99461688674
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Headless Plug
Max. Pressure
250 psi
Thread
1/8" MNPT
Standards
ASME, SAE, NPT
Connection
1/8" MNPT
Color
Golden
Temp. Range
-65 to 250°F

Description

These high quality Headless Brass Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.