Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hex Adapter, 25 PK

  • Mfr # FA212B-25K

  • Zoro # G605373377


product price: $31.65
/pk 25, $1.27/ea

Key Features

Pipe Fitting Material
Brass
Temp. Range
-65 to 250°F
Thread
1/8" NPSM Male x 1/8" NPTF Male
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA212B-25K
Zoro #
G605373377
UPC #
791674017875
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Hex Adapter
Temp. Range
-65 to 250°F
Thread
1/8" NPSM Male x 1/8" NPTF Male
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Color
Golden

Description

Interstate Pneumatics Brass Hex Adapters are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.