Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hex Adapter, 50 PK

  • Mfr # FB606-50K

  • Zoro # G305373394


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Thread
3/8" MNPT x 3/8" FNPT
Temp. Range
-65 to 250°F
Color
Golden
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB606-50K
Zoro #
G305373394
UPC #
791674012474
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Hex Adapter
Thread
3/8" MNPT x 3/8" FNPT
Temp. Range
-65 to 250°F
Color
Golden
Max. Pressure
250 psi
Standards
ASME, SAE, NPT

Description

Interstate Pneumatics Brass Hex Adapters are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.