Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hex Headless Plug, 50 PK

  • Mfr # FPP62B-50K

  • Zoro # G005373243


product price: $74.15
/pk 50, $1.48/ea

Key Features

Pipe Fitting Material
Brass
Thread
3/8" MNPT
Color
Golden
Max. Pressure
250 psi
Connection
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPP62B-50K
Zoro #
G005373243
UPC #
791674970811
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Hex Headless Plug
Thread
3/8" MNPT
Color
Golden
Max. Pressure
250 psi
Connection
3/8" MNPT
Temp. Range
-65 to 250°F
Standards
ASME, SAE, NPT

Description

These Brass Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.