Zoro Homepage

Brass Hex Nipple, 100 PK

  • Mfr # FA418-100K

  • Zoro # G305373134


product price: $322.99
/pk 100, $3.23/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Temp. Range
-65 to 250°F
Max. Pressure
250 psi
Color
Golden
Thread
1/4" x 1/2" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA418-100K
Zoro #
G305373134
UPC #
791674012122
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Hex Nipple
Temp. Range
-65 to 250°F
Max. Pressure
250 psi
Color
Golden
Thread
1/4" x 1/2" MNPT
Standards
ASME, SAE, NPT

Description

Interstate Pneumatics Brass Hex Nipples are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.