Zoro Homepage

Brass Hex Nipple, 6 PK

  • Mfr # FA616-D6

  • Zoro # G505373248


product price: $15.85
/pk 6, $2.64/ea

Key Features

Pipe Fitting Material
Brass
Connection
3/8" MNPT
Max. Pressure
250 psi
Thread
3/8" MNPT
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA616-D6
Zoro #
G505373248
UPC #
791674909507
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Hex Nipple
Connection
3/8" MNPT
Max. Pressure
250 psi
Thread
3/8" MNPT
Color
Golden
Temp. Range
-65 to 250°F
Standards
ASME, SAE, NPT

Description

Interstate Pneumatics Brass Hex Nipples are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.