Zoro Homepage

Brass Hex Nipple Reducer, 25 PK

  • Mfr # FA819-25K

  • Zoro # G305372786


product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Temp. Range
-65 to 250°F
Standards
ASME, SAE, NPT
Color
Golden
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA819-25K
Zoro #
G305372786
UPC #
791674359419
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Hex Nipple Reducer
Temp. Range
-65 to 250°F
Standards
ASME, SAE, NPT
Color
Golden
Max. Pressure
250 psi
Thread
1/2" x 3/4" MNPT

Description

Interstate Pneumatics Brass Hex Nipples are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.