Zoro Homepage

Brass Hex Plug 1/8 Inch NPT Male

  • Mfr # FPP21B

  • Zoro # G104398123


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Style
Hex
Pipe Size
1/8" MNPT
Color
Golden
Material
Brass
Temp. Range
-65 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPP21B
Zoro #
G104398123
UPC #
791674921608
Country of Origin
China

Dimensions

Pipe Size
1/8" MNPT

Details

Item
Hex Plug
Style
Hex
Color
Golden
Material
Brass
Temp. Range
-65 to 250°F
Max. Pressure
250 psi

Description

These high quality Brass Hex Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.