Brass Hose Barb Fitting, Connector, 1 Inch Barb X 3/4 Inch NPT Male End, PK 100

  • Mfr # FM99-7-100K

  • Zoro # G005373175


product price:  $571.99
/pk 100, $5.72/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
1" Barb X 3/4" MNPT
Thread Type
NPT
Barb Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM99-7-100K
Zoro #
G005373175
UPC #
791674014393
Country of Origin
China

Dimensions

Barb Size
1 in

Details

Item
Hose Barb Fitting
Fitting Material
Brass
Fitting Connection Type
1" Barb X 3/4" MNPT
Thread Type
NPT

Description

Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.