Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 50
- Mfr # FM23-50K
- Zoro # G905372742
product price:Â
$
54.69
/pk of 50, $1.09/ea
Key Features
Fitting Material
Brass
Fitting Connection Type
3/16" Barb X 1/8" MNPT
Barb Size
3/16 in
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM23-50K
- Zoro #
- G905372742
- UPC #
- 791674013891
- Country of Origin
- China
Dimensions
- Barb Size
- 3/16 in
Details
- Item
- Hose Barb Fitting
- Fitting Material
- Brass
- Fitting Connection Type
- 3/16" Barb X 1/8" MNPT
- Thread Type
- NPT
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.