Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 25
- Mfr # FFS145-25K
- Zoro # G305372946
product price:Â
$
101.99
/pk of 25, $4.08/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Barb Size
5/16 in
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFS145-25K
- Zoro #
- G305372946
- UPC #
- 791674013143
- Country of Origin
- China
- Item
- Hose Fitting Connector
- Fitting Material
- Brass
- Fitting Connection Type
- 5/16" Swivel Barb x 1/4" FNPT
- Thread Type
- NPT
Dimensions
- Barb Size
- 5/16 in
Description
Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.