Zoro Homepage

Brass Industrial Coupler, 100 PK

  • Mfr # CH441BS-100K

  • Zoro # G705372959


product price: $482.99
/pk 100, $4.83/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Temp. Range
-40 to 212°F
Seal Material
Buna-N (Nitrile)
Size (In.)
1/4 in
Features
Brass body to prevent corrosion; Interchangeable with other Industrial (Hansen or Milton) couplers; Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH441BS-100K
Zoro #
G705372959
UPC #
791674009115
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Industrial Coupler
Temp. Range
-40 to 212°F
Seal Material
Buna-N (Nitrile)
Features
Brass body to prevent corrosion; Interchangeable with other Industrial (Hansen or Milton) couplers; Check Valve
Type
Industrial
Max. Pressure
300 psi
Connection
1/4" MNPT
Color
Golden

Description

Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.