Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Industrial Coupler, 50 PK

  • Mfr # CH443B-50K

  • Zoro # G005372888


product price: $338.99
/pk 50, $6.78/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Color
Golden
Connection
1/4" Barb
Size (In.)
1/4 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH443B-50K
Zoro #
G005372888
UPC #
791674009122
Country of Origin
China

Dimensions

Size (In.)
1/4 in
Barb Size
1/4 in

Details

Pipe Fitting Material
Brass
Item
Industrial Coupler
Color
Golden
Connection
1/4" Barb
Max. Pressure
300 psi
Seal Material
Buna-N (Nitrile)
Temp. Range
-40 to 212°F
Type
Industrial
Features
Brass body to prevent corrosion; Interchangeable with other Industrial (Hansen or Milton) couplers; Check Valve

Description

Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.